Motion
63326813
M27x3.00 Metric Coarse D9 4-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Plug Chamfer, Right Hand Thread, 5-1/8" OAL
MI ITEM #11747383
MFR #63326813
List Price$81.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M27x3.00 Metric Coarse D9 4-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Plug Chamfer, Right Hand Thread, 5-1/8" OAL
MI ITEM #11747383
MFR #63326813

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$81.33/each for your price

Overview

Mfr description
63326813 63326813 M27X3 D9 4FL HSS MET H
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials.Plug chamfers are the most commonly used chamfer and designed for efficiently threading through and blind holes. They have 3 to 5 threads.

Specifications

  • Chamfer
    Plug
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Overall Length
    5-1/8 in
  • Oversize
    No
  • Tap Type
    Standard Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    D9
  • Thread Size
    M27x3.00 mm
  • Thread Standard
    Metric Coarse
  • Through Coolant
    NonThrough Coolant
  • Finish Coating
    Bright

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought