Motion
63326870
0 to 25mm Range, 0.01mm Graduation, Mechanical Outside Micrometer - Ratchet Stop Thimble, Digital Counter
Mi Item #11747385
MFR #63326870
Price$114.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 25mm Range, 0.01mm Graduation, Mechanical Outside Micrometer - Ratchet Stop Thimble, Digital Counter
Mi Item #11747385
MFR #63326870

Mfr description
63326870 63326870 0-25MM .01 CARB FACE D
  • Ratchet stop thimbles offer audible feedback and constant measuring pressure on the spindle while measuring
  • They cause micro-shocks and requires two hands to make a measurement.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$114.93/each

Specifications

Dimensions

  • Graduation
    0.0100 mm

Details

  • Digital Counter
    Yes
  • Finish Coating
    Satin Chrome
  • Maximum Measurement
    25.00 mm
  • Measuring Face Material
    Carbide-Tipped
  • Minimum Measurement
    0.00 mm
  • Rotating Spindle
    No
  • Thimble Type
    Ratchet Stop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)