Overview
Mfr description
63326938 63326938 10PC .550-1" RADIUS GA
Specifications
- Finish CoatingSatin Chrome
- Holder IncludedNo
- MaterialSteel
- Maximum Radius1 in
- Minimum Radius0.5500 in
- Number Of Pieces10
- Radii Included0.5500 in, 0.6000 in, 0.6500 in, 0.7000 in, 0.7500 in, 0.8000 in, 0.8500 in, 0.9000 in, 0.9500 in, 1.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data