Overview
Mfr description
63326953 63326953 ALUMINUM MICROMETER ST
Specifications
- For Use WithDepth Micrometer
- TypeStand
- MaterialAluminum
- Maximum Measurement4.0000 in, 4 in, 100 mm
- Minimum Measurement0.0000 in, 0 in, 0.00 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data