Motion
63326995
0.0005" Graduation, 0.03" Max Meas, 0-15-0 Dial Reading, Dial Indicator & Base Kit - 1-17/64" Dial Diam
MI ITEM #11747389
MFR #63326995
Price$83.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.0005" Graduation, 0.03" Max Meas, 0-15-0 Dial Reading, Dial Indicator & Base Kit - 1-17/64" Dial Diam
MI ITEM #11747389
MFR #63326995

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$83.80/each

Specifications

Dimensions

  • Dial Diameter
    1-17/64 in
  • Dial Reading
    0-15-0

Details

  • Dial Graduation
    0.000500 in
  • Includes
    Case, Dial Test Indicator, Holder
  • Indicator Type
    Dial
  • Maximum Measurement
    0.0300 in
  • Number Of Pieces
    2

Overview

Mfr description
63326995 63326995 .030" .0005 GRAD INDIC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought