Motion
63327167
12 to 16" Range, 0.001" Graduation, Mechanical Outside Micrometer - Ratchet Stop Thimble
MI ITEM #11747392
MFR #63327167
List Price$868.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12 to 16" Range, 0.001" Graduation, Mechanical Outside Micrometer - Ratchet Stop Thimble
MI ITEM #11747392
MFR #63327167

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$868.73/each for your price

Overview

Mfr description
63327167 63327167 12-16" .001 CARB FACE
  • Ratchet stop thimbles offer audible feedback and constant measuring pressure on the spindle while measuring
  • They cause micro-shocks and requires two hands to make a measurement.

Specifications

  • Minimum Measurement
    12 in
  • Maximum Measurement
    16 in
  • Digital Counter
    No
  • Thimble Type
    Ratchet Stop
  • Measuring Face Material
    Carbide
  • Graduation
    0.001000 in
  • Rotating Spindle
    No
  • Finish Coating
    Enamel
  • Includes
    Case

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought