Motion
63327209
0 to 1" Range, Mechanical Screw Thread Micrometer Ratchet-Friction Thimble, 0.001" Graduation
MI ITEM #11747393
MFR #63327209
List Price$387.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 1" Range, Mechanical Screw Thread Micrometer Ratchet-Friction Thimble, 0.001" Graduation
MI ITEM #11747393
MFR #63327209

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$387.98/each for your price

Overview

Mfr description
63327209 63327209 0-1" .001 GRAD SCREW T

Specifications

  • Digital Counter
    No
  • Graduation
    0.0010 in
  • Includes Anvils
    Yes
  • Maximum Measurement
    1.0000 in
  • Minimum Measurement
    0.0000 in
  • Operation Type
    Mechanical
  • Rotating Spindle
    No
  • Thimble Type
    Ratchet-Friction

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text