Motion
63327217
1 to 2" Range, Mechanical Screw Thread Micrometer Ratchet-Friction Thimble, 0.001" Graduation
MI ITEM #11747394
MFR #63327217
List Price$716.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 to 2" Range, Mechanical Screw Thread Micrometer Ratchet-Friction Thimble, 0.001" Graduation
MI ITEM #11747394
MFR #63327217

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$716.47/each for your price

Overview

Mfr description
63327217 63327217 1-2" .001 GRAD SCREW T

Specifications

  • Digital Counter
    No
  • Graduation
    0.0010 in
  • Includes Anvils
    Yes
  • Maximum Measurement
    2.0000 in
  • Minimum Measurement
    1.0000 in
  • Operation Type
    Mechanical
  • Rotating Spindle
    No
  • Thimble Type
    Ratchet-Friction

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text