Motion
63327597
4MT Taper Shank 1-1/4 - 1-1/2" Cutting Diam 1/2" Pilot Shell Mill Holder Taper Shank
MI ITEM #11747409
MFR #63327597
List Price$139.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4MT Taper Shank 1-1/4 - 1-1/2" Cutting Diam 1/2" Pilot Shell Mill Holder Taper Shank
MI ITEM #11747409
MFR #63327597

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$139.65/each for your price

Overview

Mfr description
63327597 63327597 1/2" 4MT MT SHELL MILL

Specifications

  • Pilot Diameter
    1/2 in
  • Shank Type
    Taper Shank
  • Shell Mill Cutting Diameter Range
    1-1/4 - 1-1/2 in
  • Taper Size
    4MT
  • Through Coolant
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text