1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
63327639
4MT Taper Shank 4 - 5" Cutting Diam 1-1/2" Pilot Shell Mill Holder Taper Shank
MI ITEM #
11747413
MFR #
63327639
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 63327639
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
63327639
4MT Taper Shank 4 - 5" Cutting Diam 1-1/2" Pilot Shell Mill Holder Taper Shank
MI ITEM #
11747413
MFR #
63327639
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
63327639 63327639 1-1/2" 4MT MT SHELL MI
Specifications
Pilot Diameter
1-1/2 in
Shank Type
Taper Shank
Shell Mill Cutting Diameter Range
4 - 5 in
Taper Size
4MT
Through Coolant
No
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data