Motion
63327654
5MT Taper Shank 3 - 3-1/2" Cutting Diam 1-1/4" Pilot Shell Mill Holder Taper Shank
MI ITEM #11747415
MFR #63327654
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5MT Taper Shank 3 - 3-1/2" Cutting Diam 1-1/4" Pilot Shell Mill Holder Taper Shank
MI ITEM #11747415
MFR #63327654

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
63327654 63327654 1-1/4" 5MT MT SHELL MI

Specifications

  • Pilot Diameter
    1-1/4 in
  • Shank Type
    Taper Shank
  • Shell Mill Cutting Diameter Range
    3 - 3-1/2 in
  • Taper Size
    5MT
  • Through Coolant
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text