Motion
63327704
14 Piece, 1/16 to 7/8" Capacity, R8 Collet Set: Increments of 1/16"
Mi Item #11747418
MFR #63327704
Price$286.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14 Piece, 1/16 to 7/8" Capacity, R8 Collet Set: Increments of 1/16"
Mi Item #11747418
MFR #63327704

Mfr description
63327704 63327704 14PC 1/16-7/8X16THS R8
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$286.95/each

Specifications

Dimensions

  • Size
    1/2 in, 1/4 in, 1/8 in, 11/16 in, 13/16 in, 3/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8, 9/16 in, 1/16 in
  • Size Increments
    1/16 in

Details

  • Collet System
    R8
  • Includes
    14 Piece Rack
  • Maximum Collet Capacity
    7/8 in
  • Minimum Collet Capacity
    1/16 in
  • Number Of Pieces
    14
  • PSC Code
    5136
  • TIR
    0.000700 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)