Overview
Mfr description
63327712 63327712 27PC 1/16-7/8X32NDS R8
Specifications
- Collet SystemR8
- Includes(2) 14 Piece Rack
- Maximum Collet Capacity7/8 in
- Minimum Collet Capacity1/16 in
- Number Of Pieces27
- PSC Code5136
- Size1/2 in, 1/4 in, 1/8 in, 11/16 in, 11/32 in, 13/16 in, 13/32 in, 15/32 in, 17/32 in, 19/32 in, 21/32 in, 23/32 in, 25/32 in, 27/32 in, 3/16 in, 3/32 in, 3/4 in, 3/8 in, 5/16 in, 5/32 in, 5/8 in, 7/16 in, 7/32 in, 7/8, 9/16 in, 9/32 in, 1/16 in
- Size Increments1/32 in
- TIR0.000700 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data