1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
63327720
2mm Steel R8 Collet 7/16-20 Drawbar Thread, 0.0007 Inch TIR
MI ITEM #
11747420
MFR #
63327720
List Price
$31.60
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 63327720
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
63327720
2mm Steel R8 Collet 7/16-20 Drawbar Thread, 0.0007 Inch TIR
MI ITEM #
11747420
MFR #
63327720
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$31.60
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
63327720 63327720 2MM R8 MET ROUND COLLE
Specifications
Drawbar Thread Size
7/16-20
Material
Steel
PSC Code
5136
Size
2.00 mm
TIR
0.000700 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought