Motion
63327738
19 Piece, 2 to 20mm Capacity, R8 Collet Set: Increments of 1mm
MI ITEM #11747421
MFR #63327738
List Price$529.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
19 Piece, 2 to 20mm Capacity, R8 Collet Set: Increments of 1mm
MI ITEM #11747421
MFR #63327738

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$529.40/each for your price

Overview

Mfr description
63327738 63327738 19PC 2MM-20MMX1MM R8 M

Specifications

  • Collet System
    R8
  • Includes
    (2) 14 Piece Rack
  • Maximum Collet Capacity
    20.00 mm
  • Minimum Collet Capacity
    2.00 mm
  • Number Of Pieces
    19
  • PSC Code
    5136
  • Size
    10.00 mm, 11.00 mm, 12.00 mm, 13.00 mm, 14.00 mm, 15.00 mm, 16.00 mm, 17.00 mm, 18.00 mm, 19.00 mm, 20.00, 3.00 mm, 4.00 mm, 5.00 mm, 6.00 mm, 7.00 mm, 8.00 mm, 9.00 mm, 2.00 mm
  • Size Increments
    1.00 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought