Motion
63327761
63327761 63327761 8PC 9/16-1" 1/2"SHK CO
Mi Item #11747422
MFR #63327761
Price$790.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
63327761 63327761 8PC 9/16-1" 1/2"SHK CO
Mi Item #11747422
MFR #63327761

Mfr description
63327761 63327761 8PC 9/16-1" 1/2"SHK CO
  • Cobalt is harder than high speed steel and provides better wear resistance. It is commonly used on high tensile alloys.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$790.93/each

Specifications

Dimensions

  • Drill Bit Size
    1 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in
  • Shank Diameter
    0.5000 in

Details

  • Coolant Delivery
    No
  • Material
    High Speed Steel
  • Number Of Pieces
    8
  • Point Type
    Standard
  • PSC Code
    5133
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)