Motion
63327779
63327779 63327779 10PC 9/16-1-1/4"1/2"SH
MI ITEM #11747423
MFR #63327779
Price$575.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
63327779 63327779 10PC 9/16-1-1/4"1/2"SH
MI ITEM #11747423
MFR #63327779

Mfr description
63327779 63327779 10PC 9/16-1-1/4"1/2"SH
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and non-ferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$575.38/each

Specifications

Dimensions

  • Drill Bit Size
    1 in, 1-1/4 in, 1-1/8 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in
  • Shank Diameter
    0.5000 in

Details

  • Coolant Delivery
    No
  • Material
    High Speed Steel
  • Number Of Pieces
    10
  • Point Type
    Standard
  • PSC Code
    5133

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)