Motion
63327787
17/32 to 1", 118° Point, Oxide Finish, High Speed Steel Reduced Shank Drill Bit Set;13 Piece, Standard Point, 1/2" Shank Diam, Series 301
Mi Item #11747424
MFR #63327787
Price$541.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
17/32 to 1", 118° Point, Oxide Finish, High Speed Steel Reduced Shank Drill Bit Set;13 Piece, Standard Point, 1/2" Shank Diam, Series 301
Mi Item #11747424
MFR #63327787

Mfr description
63327787 63327787 13PC 17/32-1" 1/2"SHK
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and non-ferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$541.73/each

Specifications

Dimensions

  • Drill Bit Size
    17/32 in, 9/16 in, 19/32 in, 5/8 in, 21/32 in, 11/16 in, 23/32 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 31/32 in, 1 in
  • Shank Diameter
    1/2 in

Details

  • Number Of Pieces
    13
  • Point Type
    Standard
  • PSC Code
    5133
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)