Motion
63327795
1-1/16 to 1-1/2", 118° Point, Oxide Finish, High Speed Steel Reduced Shank Drill Bit Set;8 Piece, Standard Point, 1/2" Shank Diam, Series 301
MI ITEM #11747425
MFR #63327795
List Price$1,125.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/16 to 1-1/2", 118° Point, Oxide Finish, High Speed Steel Reduced Shank Drill Bit Set;8 Piece, Standard Point, 1/2" Shank Diam, Series 301
MI ITEM #11747425
MFR #63327795

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,125.10/each for your price

Overview

Mfr description
63327795 63327795 8PC 1-1/16-1-1/2"1/2SH
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and non-ferrous materials.

Specifications

  • Number Of Pieces
    8
  • Shank Diameter
    1/2 in
  • Point Type
    Standard
  • Drill Bit Size
    1-1/16 in, 1-1/8 in, 1-3/16 in, 1-1/4 in, 1-5/16 in, 1-3/8 in, 1-7/16 in, 1-1/2 in
  • PSC Code
    5133

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text