Motion
63327944
10 Piece, 3/16 to 1-1/4" Head Diam, 60° Included Angle, Single End Countersink Set, 6 Flutes, Cobalt
Mi Item #11747441
MFR #63327944
Price$556.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10 Piece, 3/16 to 1-1/4" Head Diam, 60° Included Angle, Single End Countersink Set, 6 Flutes, Cobalt
Mi Item #11747441
MFR #63327944

Mfr description
63327944 63327944 10PC 3/16X1-1/4" 60D 6
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Straight shanks are used for general purpose applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$556.25/each

Specifications

Dimensions

  • Head Diameter
    3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in, 1-1/4 in
  • Included Angle
    60 °
  • Maximum Head Diameter
    1-1/4 in
  • Minimum Head Diameter
    3/16 in

Details

  • Centerline Angle
    30 °
  • Countersink Application
    Countersinking
  • Countersink Head Only
    No
  • Countersink Material
    Cobalt
  • Cutting Direction
    Right Hand
  • End Type
    Single
  • Finish Coating
    Bright
  • Includes Pilot
    No
  • Maximum Included Angle
    60 °
  • Minimum Included Angle
    60 °
  • Number Of Flutes
    6
  • Number Of Pieces
    10
  • PSC Code
    5133
  • Set Includes
    (10) Countersinks
  • Storage Unit Material
    Wood
  • Storage Unit Type
    Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)