Motion
63328009
5/8" Head Diam, 1/2" Shank Diam, 6 Flute 82° Cobalt Countersink, Bright Finish, 2-3/4" OAL, Single End, Straight Shank, Right Hand Cut
MI ITEM #11747447
MFR #63328009
Price$35.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Head Diam, 1/2" Shank Diam, 6 Flute 82° Cobalt Countersink, Bright Finish, 2-3/4" OAL, Single End, Straight Shank, Right Hand Cut
MI ITEM #11747447
MFR #63328009

Mfr description
63328009 63328009 5/8" 82D 6FL COB CHATT
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic
  • Cobalt is harder than high speed steel and provides better wear resistance. It is commonly used on high tensile alloys.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.30/each

Specifications

Dimensions

  • Head Diameter
    5/8 in
  • Included Angle
    82 °
  • Overall Length
    2-3/4 in
  • Shank Diameter
    1/2 in

Details

  • Centerline Angle
    41 °
  • Countersink Application
    Countersinking
  • Countersink Finish Coating
    Bright
  • Countersink Head Only
    No
  • Countersink Material
    Cobalt
  • Cutting Direction
    Right Hand
  • End Type
    Single
  • Includes Pilot
    No
  • Number Of Flutes
    6
  • PSC Code
    5133
  • Shank Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)