Motion
63328074
2" Head Diam, 1" Shank Diam, 6 Flute 82° Cobalt Countersink, Bright Finish, 4-3/8" OAL, Single End, Straight Shank, Right Hand Cut
MI ITEM #11747454
MFR #63328074
List Price$243.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" Head Diam, 1" Shank Diam, 6 Flute 82° Cobalt Countersink, Bright Finish, 4-3/8" OAL, Single End, Straight Shank, Right Hand Cut
MI ITEM #11747454
MFR #63328074

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$243.55/each for your price

Overview

Mfr description
63328074 63328074 2" 82D COB 6FL CHATTER
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic
  • Cobalt is harder than high speed steel and provides better wear resistance. It is commonly used on high tensile alloys.

Specifications

  • Centerline Angle
    41 °
  • Countersink Application
    Countersinking
  • Countersink Finish Coating
    Bright
  • Countersink Head Only
    No
  • Countersink Material
    Cobalt
  • Number Of Flutes
    6
  • End Type
    Single
  • Includes Pilot
    No
  • Shank Diameter
    1 in
  • Overall Length
    4-3/8 in
  • Shank Type
    Straight
  • Cutting Direction
    Right Hand
  • Included Angle
    82 °
  • Head Diameter
    2 in
  • PSC Code
    5133

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought