Motion
63328108
3/16" Head Diam, 3/16" Shank Diam, 6 Flute 90° Cobalt Countersink, Bright Finish, 1-1/2" OAL, Single End, Straight Shank, Right Hand Cut
MI ITEM #11747457
MFR #63328108
List Price$12.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/16" Head Diam, 3/16" Shank Diam, 6 Flute 90° Cobalt Countersink, Bright Finish, 1-1/2" OAL, Single End, Straight Shank, Right Hand Cut
MI ITEM #11747457
MFR #63328108

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.13/each for your price

Overview

Mfr description
63328108 63328108 3/16" 90D VALUE COB 6F
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic
  • Cobalt is harder than high speed steel and provides better wear resistance. It is commonly used on high tensile alloys.

Specifications

  • Centerline Angle
    45 °
  • Countersink Application
    Countersinking
  • Countersink Finish Coating
    Bright
  • Countersink Head Only
    No
  • Countersink Material
    Cobalt
  • Number Of Flutes
    6
  • End Type
    Single
  • Includes Pilot
    No
  • Shank Diameter
    3/16 in
  • Overall Length
    1-1/2 in
  • Shank Type
    Straight
  • Cutting Direction
    Right Hand
  • Included Angle
    90 °
  • Head Diameter
    3/16 in
  • PSC Code
    5133

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text