Motion
63328231
8 Piece, 1/4 to 1" Head Diam, 90° Included Angle, Single End Countersink Set, 1/4 to 1/2" Shank Diam, 6 Flutes, Cobalt
MI ITEM #11747469
MFR #63328231
Price$336.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8 Piece, 1/4 to 1" Head Diam, 90° Included Angle, Single End Countersink Set, 1/4 to 1/2" Shank Diam, 6 Flutes, Cobalt
MI ITEM #11747469
MFR #63328231

Mfr description
63328231 63328231 1/4-1" 90D COB 6FL CHA
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Straight shanks are used for general purpose applications
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$336.88/each

Specifications

Dimensions

  • Head Diameter
    1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in
  • Included Angle
    90 °
  • Maximum Head Diameter
    1 in
  • Maximum Shank Diameter
    1/2 in
  • Minimum Head Diameter
    1/4 in
  • Minimum Shank Diameter
    1/4 in
  • Shank Diameter
    1/4 in, 1/2 in

Details

  • Centerline Angle
    45 °
  • Countersink Application
    Countersinking
  • Countersink Head Only
    No
  • Countersink Material
    Cobalt
  • Cutting Direction
    Right Hand
  • End Type
    Single
  • Finish Coating
    Bright
  • Includes Pilot
    No
  • Maximum Included Angle
    90 °
  • Minimum Included Angle
    90 °
  • Number Of Flutes
    6
  • Number Of Pieces
    8
  • PSC Code
    5133
  • Set Includes
    (6) Countersinks
  • Storage Unit Material
    Wood
  • Storage Unit Type
    Block

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)