Motion
63328249
10 Piece, 3/16 to 1-1/4" Head Diam, 90° Included Angle, Single End Countersink Set, 6 Flutes, Cobalt
MI ITEM #11747470
MFR #63328249
List Price$505.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10 Piece, 3/16 to 1-1/4" Head Diam, 90° Included Angle, Single End Countersink Set, 6 Flutes, Cobalt
MI ITEM #11747470
MFR #63328249

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$505.68/each for your price

Overview

Mfr description
63328249 63328249 10PC 3/16-1-1/4" 90D V
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Straight shanks are used for general purpose applications
  • The shank is smaller than the drill bit diameter
  • They are used with portable drills and drill presses on ferrous and non-ferrous materials.

Specifications

  • Centerline Angle
    45 °
  • Countersink Head Only
    No
  • Countersink Material
    Cobalt
  • Countersink Application
    Countersinking
  • Included Angle
    90 °
  • Number Of Flutes
    6
  • Head Diameter
    3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in, 1-1/4 in
  • Includes Pilot
    No
  • Maximum Head Diameter
    1-1/4 in
  • Maximum Included Angle
    90 °
  • Finish Coating
    Bright
  • Minimum Head Diameter
    3/16 in
  • Minimum Included Angle
    90 °
  • Cutting Direction
    Right Hand
  • End Type
    Single
  • Storage Unit Material
    Wood
  • Storage Unit Type
    Block
  • Number Of Pieces
    10
  • PSC Code
    5133
  • Set Includes
    (6) Countersinks

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought