Motion
63328264
1/8-27 to 3/4-16 Tap, 1/4-20 to 3/4-16 Die, NPT, UNC, UNF, Tap and Die Set - Bright Finish Carbon Steel, Carbon Steel Taps, Plug Taps, Adjustable 1-1/2" Hex Size, 41 Piece Set with Metal Case
MI ITEM #11747471
MFR #63328264
Price$418.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8-27 to 3/4-16 Tap, 1/4-20 to 3/4-16 Die, NPT, UNC, UNF, Tap and Die Set - Bright Finish Carbon Steel, Carbon Steel Taps, Plug Taps, Adjustable 1-1/2" Hex Size, 41 Piece Set with Metal Case
MI ITEM #11747471
MFR #63328264

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$418.40/each

Specifications

Dimensions

  • Die Outside Diameter
    1-1/2 in
  • Hex Size
    1-1/2 in
  • Largest Die Thread Size
    3/4-16 in
  • Largest Tap Thread Size
    3/4-16 in
  • Smallest Die Thread Size
    1/4-20 in
  • Smallest Tap Thread Size
    1/8-27 in
  • Tap Thread Size
    5/16-18, 5/16-24, 1/4-20, 1/4-28, 3/8-16, 3/8-24, 7/16-14, 7/16-20, 1/2-13, 1/2-20, 9/16-12, 9/16-18, 5/8-18, 5/8-11, 3/4-10, 3/4-16, 1/8-27, 1/4-18 in

Details

  • Case Type
    Metal Case
  • Chamfer
    Plug
  • Die Material
    Carbon Steel
  • Die Shape
    Round
  • Includes
    Adjustable Die Stock, Adjustable Handle Tap Wrench, Screw Pitch Gauge, Screwdriver, T-Handle Tap Wrench
  • Number Of Pieces
    41
  • Tap Finish Coating
    Bright
  • Tap Material
    Carbon Steel
  • Thread Standard
    NPT, UNC, UNF

Overview

Mfr description
63328264 63328264 41PC 1/4"-3/4" CARBON
  • Carbon steel is a soft, durable metal
  • It is commonly used for general purpose applications on abrasive materials, nonferrous materials, plastics and wood
  • Plug chamfers are the most commonly used chamfer and designed for efficiently threading through and blind holes
  • They have 3 to 5 threads.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought