Motion
63328272
#4-40 to 1/2-20 Tap, #4-40 to 1/2-20 Die, NPT, UNC, UNF, Tap and Die Set - Bright Finish Carbon Steel, Carbon Steel Taps, Nonadjustable 1" Hex Size, 39 Piece Set with Plastic Case
MI ITEM #11747472
MFR #63328272
Price$261.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#4-40 to 1/2-20 Tap, #4-40 to 1/2-20 Die, NPT, UNC, UNF, Tap and Die Set - Bright Finish Carbon Steel, Carbon Steel Taps, Nonadjustable 1" Hex Size, 39 Piece Set with Plastic Case
MI ITEM #11747472
MFR #63328272

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$261.45/each

Specifications

Dimensions

  • Die Outside Diameter
    1 in
  • Die Thread Size
    #10-24, #12-24, #6-32, #8-32, #10-32, #4-40, 1/8-27, 1/4-20, 1/4-28, 5/16-18, 5/16-24, 3/8-16, 3/8-24, 7/16-14, 7/16-20, 1/2-13, 1/2-20
  • Hex Size
    1 in
  • Largest Die Thread Size
    1/2-20 in
  • Largest Tap Thread Size
    1/2-20 in
  • Smallest Die Thread Size
    #4-40 in
  • Smallest Tap Thread Size
    #4-40 in
  • Tap Thread Size
    #4-40, #5-40, #6-32, #8-32, #10-24, #12-24, 1/4-20, 1/4-28, 5/16-18, 5/16-24, 3/8-16, 3/8-24, 7/16-14, 7/16-20, 1/2-13, 1/2-20, 1/8-27NPT in

Details

  • Case Type
    Plastic Case
  • Die Material
    Carbon Steel
  • Die Shape
    Hex
  • Includes
    Hex Die Stock, Screw Pitch Gauge, Screwdriver, Straight Handle Tap Wrench, T-Handle Tap Wrench
  • Number Of Pieces
    39
  • Tap Finish Coating
    Bright
  • Tap Material
    Carbon Steel
  • Thread Standard
    NPT, UNC, UNF

Overview

Mfr description
63328272 63328272 39PC 4-1/2" CARBON STE
  • Carbon steel is a soft, durable metal
  • It is commonly used for general purpose applications on abrasive materials, nonferrous materials, plastics and wood.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought