Motion
63328280
M3x0.50 to M12x1.75 Tap, 1/8-27 to 1/8-27 Die, Metric Coarse, Metric Fine, NPT, Tap and Die Set - Bright Finish Carbon Steel, Carbon Steel Taps, Nonadjustable 1" Hex Size, 41 Piece Set with Plastic Case
MI ITEM #11747473
MFR #63328280
List Price$351.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M3x0.50 to M12x1.75 Tap, 1/8-27 to 1/8-27 Die, Metric Coarse, Metric Fine, NPT, Tap and Die Set - Bright Finish Carbon Steel, Carbon Steel Taps, Nonadjustable 1" Hex Size, 41 Piece Set with Plastic Case
MI ITEM #11747473
MFR #63328280

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$351.00/each for your price

Overview

Mfr description
63328280 63328280 41PC 3-12MM CARBON STE
  • Carbon steel is a soft, durable metal
  • It is commonly used for general purpose applications on abrasive materials, nonferrous materials, plastics and wood.

Specifications

  • Die Shape
    Hex
  • Smallest Tap Thread Size
    M3x0.50 mm
  • Largest Tap Thread Size
    M12x1.75 mm
  • Smallest Die Thread Size
    1/8-27 in
  • Largest Die Thread Size
    1/8-27 in
  • Tap Material
    Carbon Steel
  • Tap Finish Coating
    Bright
  • Die Material
    Carbon Steel
  • Thread Standard
    Metric Coarse, Metric Fine, NPT
  • Die Thread Size
    1/8-27
  • Case Type
    Plastic Case
  • Hex Size
    1 in
  • Includes
    Adjustable Die Stock, Adjustable Handle Tap Wrench, Screw Pitch Gauge, Screwdriver, T-Handle Tap Wrench
  • Number Of Pieces
    41

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought