Motion
63328298
#0-80 to #12-24 Tap, #0-80 to #12-24 Die, UNC, UNEF, UNF, Tap and Die Set - Bright Finish Carbon Steel, Carbon Steel Taps, Adjustable, 23 Piece Set with Metal Case
MI ITEM #11747474
MFR #63328298
List Price$145.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#0-80 to #12-24 Tap, #0-80 to #12-24 Die, UNC, UNEF, UNF, Tap and Die Set - Bright Finish Carbon Steel, Carbon Steel Taps, Adjustable, 23 Piece Set with Metal Case
MI ITEM #11747474
MFR #63328298

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$145.83/each for your price

Overview

Mfr description
63328298 63328298 23PC 0-12 CARBON ROUND
  • Carbon steel is a soft, durable metal
  • It is commonly used for general purpose applications on abrasive materials, nonferrous materials, plastics and wood.

Specifications

  • Die Shape
    Round
  • Smallest Tap Thread Size
    #0-80 in
  • Largest Tap Thread Size
    #12-24 in
  • Smallest Die Thread Size
    #0-80 in
  • Largest Die Thread Size
    #12-24 in
  • Tap Material
    Carbon Steel
  • Tap Finish Coating
    Bright
  • Die Material
    Carbon Steel
  • Thread Standard
    UNC, UNEF, UNF
  • Tap Thread Size
    #0-80, #1-64, #2-56, #3-48, #4-40, #5-40, #6-32, #8-32, #10-24, #12-24 in
  • Die Thread Size
    #10-24, #12-24, #6-32, #8-32, #4-40, #5-40, #3-48, #2-56, #1-64, #0-80
  • Case Type
    Metal Case
  • Die Outside Diameter
    13/16 in
  • Includes
    Die Stock, Offset Handle Tap Wrench, T-Handle Tap Wrench
  • Number Of Pieces
    23

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text