Overview
Mfr description
63328322 63328322 1-1/4 SQX7" VALUE HS S
- High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
Specifications
- End ShapeSquare
- Height1-1/4 in
- MaterialHigh Speed Steel
- Material GradeM2
- Overall Length7 in
- Width/Diameter1-1/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data