Motion
63328330
M35 Cobalt Square Tool Bit Blank 1-1/4" Wide x 1-1/4" High x 7" OAL
MI ITEM #11747478
MFR #63328330
List Price$190.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M35 Cobalt Square Tool Bit Blank 1-1/4" Wide x 1-1/4" High x 7" OAL
MI ITEM #11747478
MFR #63328330

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$190.25/each for your price

Overview

Mfr description
63328330 63328330 1-1/4X7" COBALT SQUARE
  • Cobalt is harder than high speed steel and provides better wear resistance. It is commonly used on high tensile alloys.

Specifications

  • Cobalt Percentage
    5
  • End Shape
    Square
  • Height
    1-1/4 in
  • Material
    Cobalt
  • Material Grade
    M35
  • Overall Length
    7 in
  • Width/Diameter
    1-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text