Motion
63328371
M35 Cobalt Square Tool Bit Blank 5/16" Wide x 5/16" High x 8" OAL
MI ITEM #11747481
MFR #63328371
List Price$30.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M35 Cobalt Square Tool Bit Blank 5/16" Wide x 5/16" High x 8" OAL
MI ITEM #11747481
MFR #63328371

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$30.00/each for your price

Overview

Mfr description
63328371 63328371 5/16X8" COBALT SQUARE
  • Cobalt is harder than high speed steel and provides better wear resistance. It is commonly used on high tensile alloys.

Specifications

  • Cobalt Percentage
    5
  • End Shape
    Square
  • Height
    5/16 in
  • Material
    Cobalt
  • Material Grade
    M35
  • Overall Length
    8 in
  • Width/Diameter
    5/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text