Motion
63328405
M35 Cobalt Square Tool Bit Blank 5/8" Wide x 5/8" High x 6" OAL
MI ITEM #11747484
MFR #63328405
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M35 Cobalt Square Tool Bit Blank 5/8" Wide x 5/8" High x 6" OAL
MI ITEM #11747484
MFR #63328405

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
63328405 63328405 5/8X6" COBALT SQUARE T
  • Cobalt is harder than high speed steel and provides better wear resistance. It is commonly used on high tensile alloys.

Specifications

  • Cobalt Percentage
    5
  • End Shape
    Square
  • Height
    5/8 in
  • Material
    Cobalt
  • Material Grade
    M35
  • Overall Length
    6 in
  • Width/Diameter
    5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text