Motion
63328439
5/8-11 UNC 4 Flute 3B Bottoming Spiral Flute Tap, High Speed Steel, Bright Finish, 3-13/16" OAL, Right Hand Flute, Right Hand Thread, H3
Mi Item #11747487
MFR #63328439
Price$59.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11 UNC 4 Flute 3B Bottoming Spiral Flute Tap, High Speed Steel, Bright Finish, 3-13/16" OAL, Right Hand Flute, Right Hand Thread, H3
Mi Item #11747487
MFR #63328439

Mfr description
63328439 63328439 5/8-11 4FL H3 HS 45D V
  • Bottoming chamfers are used for threading blind holes. They have 1 to 2 threads.
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.
  • Fast Spiral Flutes with 40-53 degree angles are suitable for ductile materials like aluminum and copper; medium to high carbon steels and free machining stainless steels.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$59.58/each

Specifications

Dimensions

  • Helix Angle
    45 °
  • Overall Length
    3-13/16 in
  • Oversize
    No
  • Thread Size
    5/8-11 in

Details

  • Chamfer
    Bottoming
  • Class of Fit
    3B
  • Finish Coating
    Bright
  • Flute Direction
    Right Hand
  • Flute Type
    Fast Spiral
  • Material
    High Speed Steel
  • Material Application
    Aluminum, Brass, Copper, Magnesium, Zinc Die Cast
  • Number Of Flutes  
    4
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNC
  • Through Coolant
    NonThrough Coolant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)