Motion
63328470
1/8-27 to 3/4-16 Tap, NPT, UNC, UNF, Tap and Die Set - Bright Finish High Speed Steel, High Speed Steel Taps, Plug Taps, Nonadjustable, 41 Piece Set with Plastic Case
MI ITEM #11747491
MFR #63328470
Price$1,626.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8-27 to 3/4-16 Tap, NPT, UNC, UNF, Tap and Die Set - Bright Finish High Speed Steel, High Speed Steel Taps, Plug Taps, Nonadjustable, 41 Piece Set with Plastic Case
MI ITEM #11747491
MFR #63328470

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,626.58/each

Specifications

Dimensions

  • Die Outside Diameter
    1-1/2 in
  • Largest Tap Thread Size
    3/4-16 in
  • Smallest Tap Thread Size
    1/8-27 in
  • Tap Thread Size
    1/4-20, 1/4-28, 5/16-18, 5/16-24, 3/8-16, 3/8-24, 7/16-14, 7/16-20, 1/2-13, 1/2-20, 9/16-12, 9/16-18, 5/8-11, 5/8-18, 3/4-10, 3/4-16, 1/8-27NPT, 1/4-18NPT in

Details

  • Case Type
    Plastic Case
  • Chamfer
    Plug
  • Die Material
    High Speed Steel
  • Die Shape
    Round
  • Includes
    Adjustable Die Stock, Adjustable Handle Tap Wrench, Screw Pitch Gauge, Screwdriver, T-Handle Tap Wrench
  • Number Of Pieces
    41
  • Tap Finish Coating
    Bright
  • Tap Material
    High Speed Steel
  • Thread Standard
    NPT, UNC, UNF

Overview

Mfr description
63328470 63328470 41PC 1/4-3/4" HSS TAP&
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous material Plug chamfers are the most commonly used chamfer and designed for efficiently threading through and blind holes
  • They have 3 to 5 threads.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought