Motion
63328488
1/8-27 to M12x1.75 Tap, 1/8-27 to 1/8-27 Die, Metric Coarse, Metric Fine, NPT, Tap and Die Set - Bright Finish High Speed Steel, High Speed Steel Taps, Adjustable, 41 Piece Set with Plastic Case
MI ITEM #11747492
MFR #63328488
Price$756.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8-27 to M12x1.75 Tap, 1/8-27 to 1/8-27 Die, Metric Coarse, Metric Fine, NPT, Tap and Die Set - Bright Finish High Speed Steel, High Speed Steel Taps, Adjustable, 41 Piece Set with Plastic Case
MI ITEM #11747492
MFR #63328488

Mfr description
63328488 63328488 41PC 3-M12 HSS TAP&DIE
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous material
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$756.85/each

Specifications

Dimensions

  • Die Outside Diameter
    1 in
  • Die Thread Size
    1/8-27
  • Largest Die Thread Size
    1/8-27 in
  • Smallest Die Thread Size
    1/8-27 in
  • Smallest Tap Thread Size
    1/8-27 in
  • Tap Thread Size
    1/8-27 in

Details

  • Case Type
    Plastic Case
  • Die Material
    High Speed Steel
  • Die Shape
    Round
  • Number Of Pieces
    41
  • Tap Finish Coating
    Bright
  • Tap Material
    High Speed Steel
  • Thread Standard
    Metric Coarse, Metric Fine, NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)