Motion
63328496
6-32 UNC, 3 Flute Plug Hand Pulley Tap High Speed Steel, Bright Finish, Right Hand Flute, H3 Thread Limit, 6" OAL
MI ITEM #11747493
MFR #63328496
List Price$31.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6-32 UNC, 3 Flute Plug Hand Pulley Tap High Speed Steel, Bright Finish, Right Hand Flute, H3 Thread Limit, 6" OAL
MI ITEM #11747493
MFR #63328496

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$31.28/each for your price

Overview

Mfr description
63328496 63328496 6-32X6" HSS PULLEY PLU
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • Hand taps are used to cut threads in blind or through holes
  • They are used by hand or in general purpose machine operations
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and non-ferrous materials
  • Plug chamfers are the most commonly used chamfer and are designed for efficiently threading through and blind holes
  • They have 3 to 5 threads.

Specifications

  • Flute Direction
    Right Hand
  • Finish Coating
    Bright
  • Tap Type
    Hand
  • Chamfer
    Plug
  • Number Of Flutes
    3
  • Material
    High Speed Steel
  • Overall Length
    6 in
  • Thread Standard
    UNC
  • Thread Limit
    H3
  • Thread Size
    #6-32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought