Motion
63328504
8-36 UNF, 3 Flute Plug Hand Pulley Tap High Speed Steel, Bright Finish, Right Hand Flute, H3 Thread Limit, 6" OAL
Mi Item #11747494
MFR #63328504
Price$38.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8-36 UNF, 3 Flute Plug Hand Pulley Tap High Speed Steel, Bright Finish, Right Hand Flute, H3 Thread Limit, 6" OAL
Mi Item #11747494
MFR #63328504

Mfr description
63328504 63328504 8-36X6" HSS PULLEY PLU
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • Hand taps are used to cut threads in blind or through holes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.78/each

Specifications

Dimensions

  • Overall Length
    6 in
  • Thread Size
    #8-36 in

Details

  • Chamfer
    Plug
  • Finish Coating
    Bright
  • Flute Direction
    Right Hand
  • Material
    High Speed Steel
  • Number Of Flutes
    3
  • Tap Type
    Hand
  • Thread Limit
    H3
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)