Motion
63328603
3/4-10 UNC 3 Flute Bright Finish High Speed Steel Spiral Point Tap, Plug Chamfer, Right Hand Thread, 4-1/4" OAL, H11
MI ITEM #11747503
MFR #63328603
List Price$95.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4-10 UNC 3 Flute Bright Finish High Speed Steel Spiral Point Tap, Plug Chamfer, Right Hand Thread, 4-1/4" OAL, H11
MI ITEM #11747503
MFR #63328603

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$95.23/each for your price

Overview

Mfr description
63328603 63328603 3/4-10 3FL +.005 HSS O
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
  • Plug chamfers are the most commonly used chamfer and are designed for efficiently threading through and blind holes. They have 3 to 5 threads.

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
  • Overall Length
    4-1/4 in
  • Thread Standard
    UNC
  • Oversize
    Yes
  • Thread Direction
    Right Hand
  • Thread Size
    M12x1.75 mm
  • Through Coolant
    NonThrough Coolant
  • Amount Oversize
    0.0050 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text