Motion
63328777
2-1/4 - 16 UNS H5 6-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Plug Chamfer, Right Hand Thread
MI ITEM #11747516
MFR #63328777
List Price$914.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/4 - 16 UNS H5 6-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Plug Chamfer, Right Hand Thread
MI ITEM #11747516
MFR #63328777

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$914.53/each for your price

Overview

Mfr description
63328777 63328777 2-1/4-16 H5 HSS HAND P
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials.Plug chamfers are the most commonly used chamfer and designed for efficiently threading through and blind holes. They have 3 to 5 threads.

Specifications

  • Chamfer
    Plug
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    6
  • Oversize
    No
  • Tap Type
    Standard Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    H5
  • Thread Size
    2-1/4 - 16 in
  • Thread Standard
    UNS
  • Through Coolant
    NonThrough Coolant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text