Motion
63328793
6-1/4" Jaw Width, 4" Jaw Opening Capacity, Horizontal Stationary Machine Vise - Manual Operation, 6,600 Lb Capacity, 2 Stations, 28-3/4" Long x 200mm High x 2" Deep, 2" Jaw Height, Cast Iron
MI ITEM #11747518
MFR #63328793
List Price$1,389.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6-1/4" Jaw Width, 4" Jaw Opening Capacity, Horizontal Stationary Machine Vise - Manual Operation, 6,600 Lb Capacity, 2 Stations, 28-3/4" Long x 200mm High x 2" Deep, 2" Jaw Height, Cast Iron
MI ITEM #11747518
MFR #63328793

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,389.30/each for your price

Overview

Mfr description
63328793 63328793 6" W/REV JAWS DBL DIRE
  • Horizontal vises provide secure and accurate positioning of the workpiece during machining operations
  • Manual vises are controlled by an operator who opens and closes the jaws on the workpiece
  • Stationary base vises can be universally mounted to milling tables, swivel bases, angle plates and tilting fixtures.

Specifications

  • Base Length
    20-1/2
  • Base Motion Type
    Stationary
  • Base Width
    6.3000
  • Jaw Height
    2 in
  • Jaw Opening Capacity
    4
  • Jaw Style
    Reversible
  • Jaw Width
    6-1/4 in
  • Load Capacity
    6,600.00 in
  • Orientation
    Horizontal
  • Overall Height
    200.00 mm
  • Precision
    Yes
  • Stations
    2
  • Throat Depth
    2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought