Motion
63328801
6" Jaw Width, 5-1/2" Jaw Opening Capacity, Horizontal Stationary Machine Vise - Manual Operation, 6,600 Lb Capacity, 1 Station, 17" Long x 4.8" High x 1-3/4" Deep, 1-3/4" Jaw Height, Ductile Iron
Mi Item #11747519
MFR #63328801
Price$570.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" Jaw Width, 5-1/2" Jaw Opening Capacity, Horizontal Stationary Machine Vise - Manual Operation, 6,600 Lb Capacity, 1 Station, 17" Long x 4.8" High x 1-3/4" Deep, 1-3/4" Jaw Height, Ductile Iron
Mi Item #11747519
MFR #63328801

Mfr description
63328801 63328801 6" CNC PREC MACHINE VI
  • Horizontal vises provide secure and accurate positioning of the workpiece during machining operations
  • Manual vises are controlled by an operator who opens and closes the jaws on the workpiece
  • Stationary base vises can be universally mounted to milling tables, swivel bases, angle plates and tilting fixtures.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$570.98/each

Specifications

Dimensions

  • Base Length
    15.3500
  • Base Width
    6.3000
  • Jaw Height
    1-3/4 in
  • Jaw Width
    6 in
  • Overall Height
    4.8000 in
  • Throat Depth
    1-3/4

Details

  • Base Motion Type
    Stationary
  • Jaw Opening Capacity
    5-1/2
  • Load Capacity
    6,600.00 in
  • Orientation
    Horizontal
  • Precision
    Yes
  • Stations
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)