Motion
63328819
6" Jaw Width, 7-1/2" Jaw Opening Capacity, Horizontal Swivel Machine Vise - Manual Operation, 6,600 Lb Capacity, 1 Station, 16-3/4" Long x 4-3/8" High x 1-1/2" Deep, 1-1/2" Jaw Height
MI ITEM #11747520
MFR #63328819
Price$444.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" Jaw Width, 7-1/2" Jaw Opening Capacity, Horizontal Swivel Machine Vise - Manual Operation, 6,600 Lb Capacity, 1 Station, 16-3/4" Long x 4-3/8" High x 1-1/2" Deep, 1-1/2" Jaw Height
MI ITEM #11747520
MFR #63328819

Mfr description
63328819 63328819 6" 7-1/2"OPN W/SWVL BS
  • Horizontal vises provide secure and accurate positioning of the workpiece during machining operations
  • Manual vises are controlled by an operator who opens and closes the jaws on the workpiece
  • Swivel base vises permit accurate 360 degree positioning of the workpiece in 1 degree increments
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$444.30/each

Specifications

Dimensions

  • Base Length
    16-3/4
  • Base Width
    8-1/4
  • Jaw Height
    1-1/2 in
  • Jaw Width
    6 in
  • Overall Height
    4-3/8 in
  • Throat Depth
    1-1/2

Details

  • Base Motion Type
    Swivel
  • Jaw Opening Capacity
    7-1/2
  • Load Capacity
    6,600.00 in
  • Orientation
    Horizontal
  • Precision
    Yes
  • Stations
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)