Motion
63328827
4-1/4" Jaw Opening Capacity x 1-1/2" Throat Depth, Horizontal Drill Press Vise;4-1/2" Wide x 1-1/2" High Jaw, Stationary Base, Standard Speed, 7-1/2" OAL x 4.33" Overall Height
Mi Item #11747521
MFR #63328827
Price$85.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-1/4" Jaw Opening Capacity x 1-1/2" Throat Depth, Horizontal Drill Press Vise;4-1/2" Wide x 1-1/2" High Jaw, Stationary Base, Standard Speed, 7-1/2" OAL x 4.33" Overall Height
Mi Item #11747521
MFR #63328827

Mfr description
63328827 63328827 4-1/2" JAW TILTING VIS
  • Drill press vises with a horizontal orientation are ground on the base only, for horizontal workholding.
  • Standard spindle operations feature a continuous nut design for consistent jaw movement.
  • Stationary or fixed vises are used for machining straight surfaces. They can be fastened to the machine at either a parallel or at a right angle.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$85.28/each

Specifications

Dimensions

  • Jaw Height
    1-3/8 in
  • Jaw Width
    4-1/2 in
  • Overall Height
    2.7759 in
  • Overall Length
    7.2440 in
  • Throat Depth
    1.5000 in

Details

  • Base Motion Type
    Stationary
  • Jaw Opening Capacity
    4.2500 in
  • Jaw Style
    Grooved; Smooth
  • Orientation Type
    Horizontal
  • Spindle Operation Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)