1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
63682058
6 Shelf, 750 Lb. Capacity, Closed Shelving Starter Unit;36" Wide x 18" Deep x 85" High, Gray
MI ITEM #
11747684
MFR #
63682058
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Storage and Containers
Shelving
Value Collection 63682058
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
63682058
6 Shelf, 750 Lb. Capacity, Closed Shelving Starter Unit;36" Wide x 18" Deep x 85" High, Gray
MI ITEM #
11747684
MFR #
63682058
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
63682058 63682058 36X18X85 6 SHELF CLS U
Specifications
Depth
18 in
Weight Capacity
750 lbs
Color
Gray
Height
85 in
Width
36 in
Gauge
22
Type
Starter Unit
Number Of Shelves
6
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data