1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
63682108
8 Shelf, 750 Lb. Capacity, Closed Shelving Starter Unit;36" Wide x 12" Deep x 85" High, Gray
Mi Item #
11747689
MFR #
63682108
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Storage and Containers
Shelving
Value Collection 63682108
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
63682108
8 Shelf, 750 Lb. Capacity, Closed Shelving Starter Unit;36" Wide x 12" Deep x 85" High, Gray
Mi Item #
11747689
MFR #
63682108
Mfr description
63682108 63682108 36X12X85 8 SHELF CL UL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Depth
12 in
Height
85 in
Width
36 in
Details
Color
Gray
Gauge
22
Number Of Shelves
8
Type
Starter Unit
Weight Capacity
750 lbs
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items