Motion
63722342
3/8" Drive Micrometer Torque Wrench;4 to 20 Ft/Lb, 0.2 Ft/Lb Graduation, 10" OAL
MI ITEM #11747703
MFR #63722342
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Drive Micrometer Torque Wrench;4 to 20 Ft/Lb, 0.2 Ft/Lb Graduation, 10" OAL
MI ITEM #11747703
MFR #63722342

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
63722342 63722342 3/8 DR 4-20 FT/LBS ADJ

Specifications

  • Drive Size
    3/8 in
  • Overall Length
    10 in
  • Tool Type
    Micrometer Type Ratchet Head Torque Wrench
  • Type
    Micrometer
  • PSC Code
    5120
  • Minimum Torque
    4.00 ft./lb
  • Maximum Torque
    20.00 ft./lb
  • Graduation
    .20,0.25 in
  • Additional Information
    Ratchet Head Adjustable Clicker

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text