Motion
63722367
1/2" Drive Micrometer Torque Wrench;20 to 80 Ft/Lb, .01 In/Lb Graduation, 16" OAL
MI ITEM #11747704
MFR #63722367
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Drive Micrometer Torque Wrench;20 to 80 Ft/Lb, .01 In/Lb Graduation, 16" OAL
MI ITEM #11747704
MFR #63722367

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
63722367 63722367 1/2 DR 20-80 FT/LBS AD

Specifications

  • Drive Size
    1/2 in
  • Overall Length
    16 in
  • Tool Type
    Micrometer Type Ratchet Head Torque Wrench
  • Type
    Micrometer
  • PSC Code
    5120
  • Minimum Torque
    20.00 ft./lb
  • Maximum Torque
    80.00 ft./lb
  • Graduation
    0.6,1 in
  • Additional Information
    Ratchet Head Adjustable Clicker

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text