Motion
63722375
1/2" Drive Micrometer Torque Wrench;35 to 140 Ft/Lb, 0.5 Ft/Lb Graduation, 21" OAL
Mi Item #11747705
MFR #63722375
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Drive Micrometer Torque Wrench;35 to 140 Ft/Lb, 0.5 Ft/Lb Graduation, 21" OAL
Mi Item #11747705
MFR #63722375

Mfr description
63722375 63722375 1/2 DR 36-130 FT/LBS A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Graduation
    .5,2 in
  • Overall Length
    21 in

Details

  • Additional Information
    Ratchet Head Adjustable Clicker
  • Maximum Torque
    140.00 ft./lb
  • Minimum Torque
    35.00 ft./lb
  • PSC Code
    5120
  • Tool Type
    Micrometer Type Ratchet Head Torque Wrench
  • Type
    Micrometer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)