Motion
63722391
3/4" Drive Micrometer Torque Wrench;90 to 300 Ft/Lb, 1.5 Ft/Lb Graduation, 31" OAL
MI ITEM #11747706
MFR #63722391
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Drive Micrometer Torque Wrench;90 to 300 Ft/Lb, 1.5 Ft/Lb Graduation, 31" OAL
MI ITEM #11747706
MFR #63722391

Mfr description
63722391 63722391 3/4 DR 90-300 FT/LBS A
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Graduation
    1.5,2 in
  • Overall Length
    31 in

Details

  • Additional Information
    Ratchet Head Adjustable Clicker
  • Maximum Torque
    300.00 ft./lb
  • Minimum Torque
    90.00 ft./lb
  • PSC Code
    5120
  • Tool Type
    Micrometer Type Ratchet Head Torque Wrench
  • Type
    Micrometer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)